Taylor Instrument Pneumatic Pressure Transmitter

Taylor Instrument Pneumatic Pressure Transmitter

Taylor Instrument Pneumatic Pressure Transmitter. S/N: 381TD00110-00-15-1125A. Wet mat'l: 316 stainless steel. Span adjustment range: 20/250 in. H2O. Supply: 20 V. Probes: (2) 5 in. dia. S-line fittings. Cable lengths (each): approx. 15 ft. Overall dimensions: 21 in. L x 5 in. W x 19 in. H.

Product Details
  • Stock No: HDSC059.3
  • Manufacturer: Taylor
  • Serial Number: 381TD00110-00-15-1125A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21
  • Width (Inches): 5
  • Height (Inches): 19
Additional Product Details
Taylor Instrument Pneumatic Pressure Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed