TB Woods 502B 5.0X2B-SDS V-Belt Pulley

TB Woods 502B 5.0X2B-SDS V-Belt Pulley

TB Woods Conventional V-Belt Pulley. Part No: 502B 5.0X2B-SDS. 5.35 in O.D. Maximum Speed: 4680 RPM.
Product Details
  • Stock No: KSIC126
  • Manufacturer: TB Woods
  • Model: 502B 5.0X2B-SDS
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 3
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
TB Woods 502B 5.0X2B-SDS V-Belt Pulley

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed