TB Woods E-Trac AC Variable Frequency Inverter- 10 HP

TB Woods E-Trac AC Variable Frequency Inverter- 10 HP

TB Woods E-Trac AC Variable Frequency Inverter- 10 HP. Model: WFC2010-0CHT. Power supply input: 230, 34.2 amps, 50/60 Hz, 3 phase, 13.6 KVA; output: 230 V, 30.8 amps, 3 phase, 11.2 KVA. Overall dimensions: 8-1/2 in. L x 8 in. W x 17-1/2 in H.

Product Details
  • Stock No: HDOC355B.
  • Manufacturer: TB Woods
  • Model: WFC2010-0CHT
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Power supply input: 230, 34.2 amps, 50/60 Hz, 3 phase, 13.6 KVA; output: 230 V, 30.8 amps, 3 phase, 11.2 KVA.
  • Motor Horsepower(HP): 10
Dimensions:
  • Length (Inches): 8.5
  • Width (Inches): 8
  • Height (Inches): 17.5
Additional Product Details
TB Woods E-Trac AC Variable Frequency Inverter- 10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed