TB Woods E-Trac AC Variable Frequency Inverter- 5 HP

TB Woods E-Trac AC Variable Frequency Inverter- 5 HP

TB Woods E-Trac AC Variable Frequency Inverter- 5 HP. Model: WFC2005-0CHT. Power supply input: 230 V, 17.6 amps, 50/60 Hz, 3 phase, 7.0 KVA; output: 230 V, 16.7 amps, 3 phase, 6.1 KVA. Overall dimensions: 9-1/2 in. L x 5-1/2 in. W x 12-1/2 in. H.

Product Details
  • Stock No: HDOC355C.
  • Manufacturer: TB Woods
  • Model: WFC2005-0CHT
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
TB Woods E-Trac AC Variable Frequency Inverter- 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed