TB Woods, Inc. WFC2000 Series Variable Frequency AC Inverter- 10 HP

TB Woods, Inc. WFC2000 Series Variable Frequency AC Inverter- 10 HP

TB Woods, Inc. WFC2000 series variable frequency AC inverter - 10 HP. Model: E-TRAC WFC2010-0CHT. Power supply input: 230, 34.2 amps, 50/60 Hz, 3 phase, 13.6 KVA; output: 230 V, 30.8 amps, 3 phase, 11.2 KVA. Overall dimensions: 8 ½ in. L x 8 in. W x 17 ½ in H. (ACN14a)
Product Details
  • Stock No: HDOC355.1
  • Manufacturer: TB Woods
  • Model: WFC2010-0CHT
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
TB Woods, Inc. WFC2000 Series Variable Frequency AC Inverter- 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed