TB Wood’s Variable Frequency AC Inverter- 5 HP

TB Wood’s Variable Frequency AC Inverter- 5 HP

TB Wood’s Variable Frequency AC Inverter- 5 HP. Model: WFC4005-0CHT. S/N: 99140299. Input: 380-460 V, 10.8 amps, 50/60 Hz, 8.6 KVA. Output: 460 V, 9.9 amps, 7.2 KVA. Frequency range: progRam Industriesmable 0.1 – 400 Hz. Overall dimensions: 1 ft. L x 8-7/8 in. W x 1 ft. H. (ACN11a) .
Product Details
  • Stock No: SMBS293B
  • Manufacturer: TB Woods
  • Model: WFC4005-0CHT
  • Serial Number: 99140299
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
TB Wood’s Variable Frequency AC Inverter- 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed