Teadit 2255 Synthetic Yarn with Graphite (1/4 in.)

Teadit 2255 Synthetic Yarn with Graphite (1/4 in.)

Teadit Synthetic Yarn with Graphite. Style: 2255. Size: 1/4 in.
Product Details
  • Stock No: KSIC181
  • Manufacturer: Teadit
  • Model: 2255
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 4
  • # of Pieces for Shipping: 5
Additional Product Details
  • Spec Sheet Available: No
Teadit 2255 Synthetic Yarn with Graphite (1/4 in.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed