Tech-Chem 7-Tube R/O Water System

Tech-Chem 7-Tube R/O Water System

Tech-Chem 7-Tube UF/RO Rack. Tube dimensions: 4 in. dia. x 17 ft. 4 in. L. Filterite stainless cartridge water filter. Previous used at an Ice Plant. The unit is missing the data plate.
Product Details
  • Stock No: RDY02
  • Manufacturer: Tech-Chem
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Motor is missing the data plate.
Dimensions:
  • Length (Inches): 128
  • Width (Inches): 24
  • Height (Inches): 84
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Tech-Chem 7-Tube R/O Water System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed