Techweigh Bulk Solids Checkweigher with Conveyor

Techweigh Bulk Solids Checkweigher with Conveyor

Techweigh Bulk Solids Checkweigher with Conveyor. Conveyor effective belt dimensions: 53 in. L x 11-1/2 in. W. Key features include an FC20 Rate Controller and Techweigh SCR Drive Panel. Baldor Motor, 0.25 hp, 1750 rpm, 90 V, 2.5 amps. Boston Gear Speed Reducer, torque 124 in./lb., Morse Speed Reducer, 25 ratio, final rpm: 70. Overall dimensions: 52 in. L x 35 in. W x 14 in. H.

Product Details
  • Stock No: DPCO356.5a
  • Manufacturer: Techweigh
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Techweigh Bulk Solids Checkweigher with Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed