Teco 3-Phase Induction Electric Motor (500 HP, 3560 RPM, 2300/4160 V)

Teco 3-Phase Induction Electric Motor (500 HP, 3560 RPM, 2300/4160 V)

Teco 3-Phase Induction Motor. Serial No: 46321-1. Type: ASHA-PA00. DP: 5808A. NEMA Design: B. Power Supply - 500 HP, 2300/4160 Volts, 60 Hz, 3 Ph, 109/60.2 Amps, 3560 RPM.
Product Details
  • Stock No: SBOD26.30A
  • Manufacturer: Teco
  • Serial Number: 46321-1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teco
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,560
  • Motor Voltage: 2300/4160
  • Motor Amps: 109/60.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5808A
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 30
  • Height (Inches): 35
  • Weight (LBS): 1,900
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Teco 3-Phase Induction Electric Motor (500 HP, 3560 RPM, 2300/4160 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed