Teco Screw Compessor Motor (900 HP, 3600 RPM, 4000 V)

Teco Screw Compessor Motor (900 HP, 3600 RPM, 4000 V)

Teco Westinghouse Electric Motor. Hp: 900, RPM: 3600, Frame: 3510, Hz: 60, Volts: 4000, Amps: 110, Ph: 3, Temperature: 40 Deg. C Ambient (Max). Class: F Insultation. Code: G. Serial No: 24070256. Rotation: CCW Facing Drive End. 120 Volt Space Heaters.
Product Details
  • Stock No: YTA04B
  • Manufacturer: Teco
  • Serial Number: 24070256
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teco
  • Motor Horsepower(HP): 900
  • Motor RPM: 3,600
  • Motor Voltage: 4000
  • Motor Amps: 110
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 3510
Dimensions:
  • Length (Inches): 67
  • Width (Inches): 60
  • Height (Inches): 60
  • Weight (LBS): 4,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Teco Screw Compessor Motor (900 HP, 3600 RPM, 4000 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed