TECO-Westinghouse Electronic Variable Speed Frequency Drive - 10 HP

TECO-Westinghouse Electronic Variable Speed Frequency Drive - 10 HP

Teco-Westinghouse Motor Company MA7200 Variable Frequency Devise (VFD) / Motor Controller. Model: MA7200-2010-N1. HP: 10. KVA: 11.8. AC Input: 3-phase, 200-240V, 50/60 Hz. AC Output: 3-phase, 0-240V. Amps: 28A. Weight: 13 lbs. Enclosure: NEMA 1. Dimensions: 8.32 x 8.46 x 11.81 H (inches). (ACN13)

Product Details
  • Stock No: IME5033.1a
  • Manufacturer: TECO-Westinghouse
  • Model: MA7200-2010-N1
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 10
Dimensions:
  • Length (Inches): 8.32
  • Width (Inches): 8.46
  • Height (Inches): 11.81
  • ACN: 13
Additional Product Details
TECO-Westinghouse Electronic Variable Speed Frequency Drive - 10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed