Teco-Westinghouse Induction Electric Motor (500 HP, 3570, 4160 V)

Teco-Westinghouse Induction Electric Motor (500 HP, 3570, 4160 V)

TECO-Westinghouse 3-Phase Induction Electric Motor. CAT No: CD0622. Serial No: UHFC149705T1-1. Power Supply - 500 HP, 4160 Volts, 60 Amps, 3 Ph, 60 Hz, 3570 RPM, 5810A Frame.
Product Details
  • Stock No: RPRB03B
  • Manufacturer: Teco-Westinghouse
  • Model: CD0622
  • Serial Number: UHFC149705T1-1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teco
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,570
  • Motor Voltage: 4160
  • Motor Amps: 60
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5810A
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Teco-Westinghouse Induction Electric Motor (500 HP, 3570, 4160 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed