- Product Details
Teco Westinghouse Motor (100 HP, 1,780 RPM, 230/460 V)
Teco Westinghouse 3-Phase Induction Motor. HP: 100. Volts: 230/460. Amps: 230/115. RPM: 1780. Hz: 60. Phase: 3. Frame: 404T. Cat No: DHP1004. Serial No: EX7125319004.
Product Details
- Stock No: JVA01B
- Manufacturer: Teco
- Serial Number: EX7125319004
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 100
- Motor RPM: 1,780
- Motor Voltage: 230/460
- Motor Amps: 230/115
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 36
- Width (Inches): 24
- Height (Inches): 31
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















