- Product Details
TECO-Westinghouse Motor (400 HP, 3,565 RPM, 2300/4160 V) 57
TECO-Westinghouse 3-Phase Induction Motor. Type: ASHA-PA002. Frame: 5009A. Serial No: LJ.C8B612-4. Power Supply Output; 400 Hp, 2300/4160 Volts, 87.0/48.6 Amps, 3565 RPM, 60 Hz.
Product Details
- Stock No: RPCA136F.90A
- Manufacturer: TECO-Westinghouse
- Serial Number: LJC8B612-4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 400
- Motor RPM: 3,565
- Motor Voltage: 2300/4160
- Motor Amps: 87.9/48.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 5009A
Dimensions:
- Length (Inches): 42
- Width (Inches): 42
- Height (Inches): 42
- Weight (LBS): 3,241
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














