Tecumseh Air Cooled Condensing Unit - 3HP

Tecumseh Air Cooled Condensing Unit - 3HP

Tecumseh Air Cooled Condensing Unit. Tecumseh compressor model AG155ET-017. AG-series, +45F high temp, 33700 btuh, R-12. Power supply: 230-208/220-200 V, 60/50 Hz, single phase. Condenser fins per inch: 11. Number of fans: 2. Fan diameter: 1 ft. 1 in. Mars Fan Motor, 1/10 hp, 1550 rpm, 115/230 V, 5.0/2.5 amps, 60 Hz, single phase. Emerson Fan Motor, 1/10 hp, 1550 rpm, 115/208 V, 3.8/1.9 amps, 60 Hz, single phase. Accumulator- 1 Gallon, inside straight-wall dimensions: 5 in. dia. x 1 ft. H. Refrigerant Receiver- 1.5 Gallon, inside straight-wall dimensions: 6 in. dia. x 1 ft. 1 in. H. Sporlan Valve Company Filter Dryer, Model: C-163S. Inlets: 1 in. dia. port. Outlets: 1/16 in. dia. port. Overall dimensions: 2 ft. 11 in. L x 2 ft. 2 in. W x 1 ft. 11 in. H.
Product Details
  • Stock No: MHCR306.1a
  • Manufacturer: Tecumseh
  • Model: AG155ET-017
  • Serial Number: G0090E076006AG4534A
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.1 hp Mars Fan Motor (1) 0.1 hp Emerson Fan Motor
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 26
  • Height (Inches): 23
Additional Product Details
Tecumseh Air Cooled Condensing Unit - 3HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed