- Product Details
Teel 1P996 Centrifugal Pump (0.5 HP, 48 GPM Max)
Teel Pool Pump - Model: 1P996, Serial No: 0703. Standard Specs: Clog Resistant, Bronze Casing, Buna N O-Rings, Stainless Steel Shaft. Max GPM: 48. Emerson Pool Pump Motor - Model: C55JXHDN-3975, Volts: 115/230, HP: 1/2, RPM: 3450, Duty: CONT, AMPS: 8.2/4.1.
Product Details
- Stock No: GENF76
- Manufacturer: Teel
- Model: 1P996
- Serial Number: 703
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 48
- Max Speed RPM: 3450
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: NPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Emerson
- Motor Horsepower(HP): 0.5
- Motor RPM: 3450
- Motor Voltage: 115/230
- Motor Amps: 8.2/4.1.
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 16
- Width (Inches): 9
- Height (Inches): 11
- Weight (LBS): 85
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























