Teel 4XZ08 Centrifugal Pump (2 HP)

Teel 4XZ08 Centrifugal Pump (2 HP)

Teel Centrifugal Pump. Model: 4XZ08. Impeller diameter: 5-1/2 in. Franklin Motor, 2 hp, 3450/2875 rpm, 5.4/2.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. FNPT port. Outlets: (1) 1-1/2 in. dia. FNPT port. Overall dimensions: 1 ft. 3-1/2 in. L x 9 in. W x 9 in. H.

Product Details
  • Stock No: RPCN204B-03
  • Manufacturer: Teel
  • Model: 4XZ08
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Franklin Motors
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450/2875
  • Motor Amps: 5.4/2.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 15.5
  • Width (Inches): 9
  • Height (Inches): 9
Additional Product Details
Teel 4XZ08 Centrifugal Pump (2 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed