Teikoku R41-316F4AM-0506T1-E Centrifugal Pump (8.3 HP, 120 GPM Max)

Teikoku R41-316F4AM-0506T1-E Centrifugal Pump (8.3 HP, 120 GPM Max)

Teikoku Refrigeration Centrifugal Pump. Model: R42-316F4AM-0506T1-E. Serial No: FZ-1820-4. GPM Capacity: 120. Pump Size: 2x2.5x8. Hp Output: 8.3. Power Supply - 60Hz/3Ph/460Volt/12A.
Product Details
  • Stock No: NWTI09
  • Manufacturer: Teikoku
  • Model: R41-316F4AM-0506T1-E
  • Serial Number: FZ-1820-3
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 120
  • Max Speed RPM: 1,750
  • Minimum Temperature (F): -80
  • Maximum Temperature (F): 350
  • Impeller Diameter (inches): 8
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 8.3
  • Motor Voltage: 460
  • Motor Amps: 12
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 22
  • Height (Inches): 20
  • Weight (LBS): 310
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Teikoku R41-316F4AM-0506T1-E Centrifugal Pump (8.3 HP, 120 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed