Teikoku R41-316F4AM-0510TS1-E-156 Refrigeration Centrifugal Pump (9.7 HP, 100 GPM Max)

Teikoku R41-316F4AM-0510TS1-E-156 Refrigeration Centrifugal Pump (9.7 HP, 100 GPM Max)

Teikoku USA Inc Refrigeration Canned Pump. Model: R41-316F4AM-0510TS1-E-156. Serial No:PM0123A. Capacity: 100 GPM. MAWP: 250 PSI. Impeller Size: 6.142 in. Power Output: 460Volt/12Amps/60Hz/3Ph/9.7 Hp.
Product Details
  • Stock No: PRCA04
  • Manufacturer: Teikoku
  • Model: R41-316F4AM-0510TS1-E-156
  • Serial Number: PM0123A
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 100
  • Maximum Pressure MAWP (PSI): 250
  • Impeller Diameter (inches): 6.142
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teikoku
  • Motor Horsepower(HP): 9.7
  • Motor Voltage: 460
  • Motor Amps: 12.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 10
  • Height (Inches): 20
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2020
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Teikoku R41-316F4AM-0510TS1-E-156 Refrigeration Centrifugal Pump (9.7 HP, 100 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed