Teikoku R42-119C4DM-0405R1-A Centrifugal Pump (1.7 HP, 55 GPM Max)

Teikoku R42-119C4DM-0405R1-A Centrifugal Pump (1.7 HP, 55 GPM Max)

Teikoku Refrigeration Centrifugal Pump. Model: R42-119C4DM-0405R1-A. Serial No: CV-2636-1. GPM Capacity: 55. Size: 1.5x2x5. Output HP: 1.7. Power Supply - 460v/3ph/60Hz/2.8
Product Details
  • Stock No: NWTI11
  • Manufacturer: Teikoku
  • Model: R42-119C4DM-0405R1-A
  • Serial Number: CV-2636-1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 55
  • Minimum Temperature (F): -80
  • Maximum Temperature (F): 350
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.7
  • Motor Voltage: 460
  • Motor Amps: 2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 119C
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 15
  • Height (Inches): 14
  • Weight (LBS): 155
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Teikoku R42-119C4DM-0405R1-A Centrifugal Pump (1.7 HP, 55 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed