Teikoku R42-216F4AM-0406S1-A Centrifugal Pump (3.7 HP, 20 GPM Max)

Teikoku R42-216F4AM-0406S1-A Centrifugal Pump (3.7 HP, 20 GPM Max)

Teikoku USA Inc Refrigeration Canned Pump. Model: R42-216F4AM-0406S1-A. Serial No:PH0236A. Capacity: 20 GPM. MAWP: 300 PSI. Impeller Size: 5.984 in. Power Output: 460Volt/12Amps/60Hz/3Ph/3.7 Hp.
Product Details
  • Stock No: PRCA05
  • Manufacturer: Teikoku
  • Model: R42-216F4AM-0406S1-A
  • Serial Number: PH0236A
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 20
  • Maximum Temperature (F): 185
  • Maximum Pressure MAWP (PSI): 300
  • Impeller Diameter (inches): 5.9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teikoku
  • Motor Horsepower(HP): 3.7
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 10
  • Height (Inches): 20
  • Weight (LBS): 200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Teikoku R42-216F4AM-0406S1-A Centrifugal Pump (3.7 HP, 20 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed