Teikoku R42-316F4AM-0506T1-E Centrifugal Pump (8.3 HP, 120 GPM Max)

Teikoku R42-316F4AM-0506T1-E Centrifugal Pump (8.3 HP, 120 GPM Max)

Teikoku Refrigeration Centrifugal Pump. Model: R42-316F4AM-0506T1-E. Serial No: FZ-1820-3. GPM: 120. Pump Size: 2x2.5x8. Hp Output: 8.3. Power Supply: 460V/3Ph/60Hz/12Amps.
Product Details
  • Stock No: NWTI10
  • Manufacturer: Teikoku
  • Model: R42-316F4AM-0506T1-E
  • Serial Number: FZ-1820-3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 8.3
  • Motor Voltage: 460
  • Motor Amps: 12
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 316
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 22
  • Height (Inches): 20
  • Weight (LBS): 310
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Teikoku R42-316F4AM-0506T1-E Centrifugal Pump (8.3 HP, 120 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed