Teikoku R42-52604M-1012W1-E Refrigeration Motor Pump (22.7 HP, 500 GPM Max)

Teikoku R42-52604M-1012W1-E Refrigeration Motor Pump (22.7 HP, 500 GPM Max)

Teikoku Refrigeration Motor Pump. Model: R42-52604M-1012W1-E. Serial No: FE-1038A-1. Head: 153 ft. Capacity: 500 gal/min. Pump Size: 4x5-16. HP Output: 22.7.Power Output: 460V/3Ph/60 Hz/35Amps.
Product Details
  • Stock No: PRCA07
  • Manufacturer: Teikoku
  • Model: R42-52604M-1012W1-E
  • Serial Number: FE-1038A-1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 500
  • Minimum Temperature (F): -50
  • Maximum Temperature (F): 716
  • Maximum Pressure MAWP (PSI): 600
  • Impeller Diameter (inches): 16
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teikoku
  • Motor Horsepower(HP): 22.7
  • Motor Voltage: 460
  • Motor Amps: 35
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 10
  • Height (Inches): 20
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2012
  • Spec Sheet Available: Yes
Teikoku R42-52604M-1012W1-E Refrigeration Motor Pump (22.7 HP, 500 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed