Tekoma Cryonorm Cryogenic Vaporizer

Tekoma Cryonorm Cryogenic Vaporizer

Tekoma Cryonorm Cryogenic Vaporizer. Rated capacity: 120 Nm³/8hr based on oxygen duty with ambient conditions of +4 deg °C ambient temperature, 75% relative humidity and 1 m/s air flow. Maximum working pressure: 290 PSI (20 bar). Test pressure: 435 PSI (30 bar). Inlet pressure maximum: 116 PSI. Outlet pressure maximum: 3.3 PSI (230 M.B.) (16) 1-1/8 in. dia. tubes with (8) fins per tube: 8 ft. 2-1/2 in. L. Inlet: (1) 1 in. MNPT. Outlet: (1) 1 in. port. Cryogenic vaporizers are designed to convert liquefied gases into gaseous states. Applications include: LOX, LIN and LAR. Overall dimensions: 3 ft. 3 in. L. x 2 ft. 11-1/8 in. W. x 11 ft. 1-1/2 in. H.

Product Details
  • Stock No: RCJF1518B.5
  • Manufacturer: Tekoma Cryonorm
  • Serial Number: 1398-80
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 35.125
  • Height (Inches): 133.5
Additional Product Details
Tekoma Cryonorm Cryogenic Vaporizer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed