- Product Details
Telemecanique ATS48D88Y Reciprocating Compressor Motor Starter (60 HP, 460 Volt)
Telemecanique Soft Motor Starter. Model: ATS48D88Y. Power Supply: 460 Volts, 60 HP Max, 3 PH, 88 Amps. Type: Soft Starter.
Product Details
- Stock No: HDCY04B
- Manufacturer: Telemecanique
- Model: ATS48D88Y
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 11
- Width (Inches): 24
- Height (Inches): 36
- Weight (LBS): 65
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















