Tetra Pak Hoyer KF 1000XC Continuous Freezer (9TR, (3) Motors Included W/ Control Panel)

Tetra Pak Hoyer KF 1000XC Continuous Freezer (9TR, (3) Motors Included W/ Control Panel)

Tetra Pak® Continuous Freezer Model No. KF 1000XC. Maximum refrigeration load 9TR. Electric main motor. 10 kW/15 HP. Electric pump motor (2) 0.75 kW/1.0 HP
Product Details
  • Stock No: DDV001
  • Manufacturer: TETRA PAK HOYER
  • Model: KF 1000-XC
  • Serial Number: 5632
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (2) ABB MOTORS. 3 PHASE. 440-480V. 1.90AMP. 60HZ. 1740RPM. 1HP. Model No. 080B. Serial No. 2014874. (1) ABB MOTORS. 3 PHASE. 460V. 60HZ. 14.8 AMP. 1750RPM. 11.7HP. Model No. 132M. Serial No. CSN01-123635.
  • Motor Manufacturer: ABB
  • Motor Horsepower(HP): 15
  • Motor RPM: 1,750
  • Motor Voltage: 460
  • Motor Amps: 14.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: IEC 34-1
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 32
  • Height (Inches): 82
  • Weight (LBS): 2,900
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: Ammonia (R-717)
Tetra Pak Hoyer KF 1000XC Continuous Freezer (9TR, (3) Motors Included W/ Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed