- Product Details
Tetra Pak Hoyer KF 1000XC Continuous Freezer (9TR, (3) Motors Included W/ Control Panel)
Tetra Pak® Continuous Freezer Model No. KF 1000XC. Maximum refrigeration load 9TR. Electric main motor. 10 kW/15 HP. Electric pump motor (2) 0.75 kW/1.0 HP
Product Details
- Stock No: DDV002
- Manufacturer: TETRA PAK HOYER
- Model: KF 1000-XC
- Serial Number: 5633
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: 2) ABB MOTORS. 3 PHASE. 440-480V. 1.90AMP. 60HZ. 1740RPM. 1HP. Model No. 080B. Serial No. 2014874. (1) ABB MOTORS. 3 PHASE. 460V. 60HZ. 14.8 AMP. 1750RPM. 11.7HP. Model No. 132M. Serial No. CSN01-123635.
- Motor Manufacturer: ABB
- Motor Horsepower(HP): 15
- Motor RPM: 1,750
- Motor Voltage: 460
- Motor Amps: 14.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: IEC 34-1
Dimensions:
- Length (Inches): 72
- Width (Inches): 32
- Height (Inches): 82
- Weight (LBS): 2,900
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: AMMONIA (R-717)
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































