The Blodgett Company Vibratory Feeder

The Blodgett Company Vibratory Feeder

The Blodgett Company Vibratory Feeder. (6) Syntron Magnetic Feeders, Model: E-TO-C, Electrical requirements: 115 V, 0.35 amps, 60 Hz. Stainless steel troughs: 37-1/2 in. L x 2-3/4 in. W x 1-3/8 in. H. (4) Photo eyes, Model: E3S-LS20XE4. Weight Miser II Control Box, digital controls, manual on/off switch, (3) intensity regulating knobs. Overall dimensions: 39 in. L x 17-1/2 in. W x 57 in. H.

Product Details
  • Stock No: SGMPB079.7
  • Manufacturer: Blodgett Company
  • Model: E-TO-C
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Voltage: 115
  • Motor Amps: 0.35
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 17.5
  • Height (Inches): 57
Additional Product Details
The Blodgett Company Vibratory Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed