The Exact Weight Scale Co. Scales

The Exact Weight Scale Co. Scales

(2) Exact Weight Scale Co. Scales. Type no. 1044. The capacity for these 2 scales are 53 lbs. 1 ft. 2 in. x 1 ft. 2 in. square weight base. 8 in. dia. counter-weight base. Overall dimensions: 2 ft. 7-3/4 in. L x 1 ft. 2 in. W x 2 ft. H.

Product Details
  • Stock No: CCFP531
  • Manufacturer: Exact Weight Scale Co.
  • Model: 10440
  • Serial Number: 237770 / 212099
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
The Exact Weight Scale Co. Scales
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed