Thermal Care Water Cooled Chiller Skid - 125 HP

Thermal Care Water Cooled Chiller Skid - 125 HP

Thermal Care Water Cooled Chiller Skid. Model: TCCW2504X. Serial: CD-82473. Skid G-373M. Heat transfer fluid: 30% glycol. Minimum temp: +30F, maximum temp: 60F. Refrigerant: freon. Features Vilter reciprocating compressor, shell and tube condenser, shell and tube chiller barrel, and control panel. Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water. Vilter 350 ES Series Reciprocating Compressor, size M17K358ESD, serial 75942, order S169884, refrigerant R-22. Number of cylinders: 8. Reliance motor: 125 HP, 1785 RPM, 460V, 3-phase, 60 Hz, TEFC, 444T Frame. Weight: 8,650 LBS. Overall dimensions: 13.5 ft. L x 7 ft. W x 6 ft. H.
Product Details
  • Stock No: VPWA02
  • Manufacturer: Thermal Care / Mayer
  • Model: TCCW2504X
  • Serial Number: CD-82473
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Thermal Care Water Cooled Chiller Skid - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed