Thermal Care Water Cooled Chiller Skid - 125 HP

Thermal Care Water Cooled Chiller Skid - 125 HP

Used Thermal Care Water Cooled Chiller Skid. Model: TCCW2504X. Serial: CD-82673. Skid G-373S. Heat transfer fluid: 30% glycol. Minimum temp: +30F, maximum temp: 60F. Refrigerant: freon. Features Vilter reciprocating compressor, shell and tube condenser, shell and tube chiller barrel, and control panel. Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water. Vilter 350 ES Series Reciprocating Compressor, size M17K357ESD, serial 75626, order SO64850, refrigerant R-22. Number of cylinders: 7. Electric motor: 125 HP, 1780 RPM, 460V, 3-phase, 60 Hz, TE, 444T Frame. Weight: 8,650 LBS. Overall dimensions: 13.5 ft. L x 7 ft. W x 6 ft. H.
Product Details
  • Stock No: VPWA03
  • Manufacturer: Vilter
  • Model: TCCW2504X
  • Serial Number: CD-82673
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Number of Compressors: 1
  • Compressor Descriptions: Vilter 350 ES Series Reciprocating Compressor, size M17K357ESD, serial 75626, order SO64850, refrigerant R-22. Number of cylinders: 7
  • Total Compressor Horsepower: 125
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 125
  • Motor RPM: 1780
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 162
  • Width (Inches): 84
  • Height (Inches): 72
  • Weight (LBS): 8650
Additional Product Details
  • Previously Used With: Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water.
Thermal Care Water Cooled Chiller Skid - 125 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed