1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System

1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System

1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System - 10 Ton. Model: AQW100304. S/N: CH-720D0. Electrical requirements: 460 V, 29 FLA, 60 Hz, 3 phase. Copeland Scroll Compressor, Model: BRH2-1000-TFD-953, S/N: 00F24491, 460-380/420 V, 60/50 Hz, 3 phase. Thermal Care/Mayer Centrifugal Pump, Model: 50, S/N: 3081 K27, impeller diameter: 5.5 in. Marathon Motor, 3 & 2 hp, 3490 rpm, 208-230/460 V, 60/50 Hz, 3 phase. AQ Series chillers are designed for indoor use in industrial manufacturing locations to provide precise temperature control down to 30ºF. Inlets: (1) 3/4 in. dia. hose (condenser), (1) 1-1/2 in. dia. PVC pipe (process). Outlets: (1) 3/4 in. dia. hose (condenser), (1) 2 in. dia. PVC connection (process). Overall dimensions: 91 in. L x 43 in. W x 98 in. H. (ACN110a).
Product Details
  • Stock No: DRGP028B.
  • Manufacturer: Thermal Care / Mayer
  • Model: AQW100304
  • Serial Number: CH-720D0
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed