Thermal Care/Mayer Air-Cooled Accuchiller- 5.6 Ton

Thermal Care/Mayer Air-Cooled Accuchiller- 5.6 Ton

1992 Thermal Care/Mayer Air-Cooled Accuchiller- 5.6 Ton. Model: AQ0A0604. S/N: CH-95252. Refrigerant: R-22. Heat transfer fluid: 30% Glycol. Maximum/minimum temperatures: 60/30 °F. Electrical requirements: 460 V, 17 FLA, 60 Hz, 3 phase. Compressor, Model: AG144UT-001, 5.5 hp. Evaporative condenser unit:12 fins/inch Feed tank: 18 gallon. Thermal Care/Mayer Process Pump, 1-1/2 hp, 3450/2850 rpm, 200-230/460 V, 5.6-5.6/2.8 amps, 60/50 Hz, 3 phase. Accuchiller series AQ are built for quiet performance and are of nonferrous construction with easily removable side and top panels and Insulated polyethylene reservoirs. Inlet/outlet: 1-1/2 in. dia. threaded fittings. Overall dimensions: 60 in. L x 33 in. W x 54 in. H.(H16)(ACN96).
Product Details
  • Stock No: RMCC348.5
  • Manufacturer: Thermal Care / Mayer
  • Model: AQ0A0604
  • Serial Number: CH-95252
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Thermal Care/Mayer Air-Cooled Accuchiller- 5.6 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed