Thermal Care/Mayer Chilled Water Recirculation Tank- 270 Gallon

Thermal Care/Mayer Chilled Water Recirculation Tank- 270 Gallon

Thermal Care/Mayer Chilled Water Recirculation Tank- 270 Gallon. S/N: CW96928. The most complete line of pre-engineered systems for cooling tower and central chiller applications providing the highest quality design and construction features available. (1) Thermal Care/Mayer Centrifugal Pump, Model: 52. (1) Scot Centrifugal Pump, Model: RE 252, S/N 3083-K4-B76. (2) Baldor Motors, 10 hp, 3450 rpm, 208-230/460 V, 27-25/12.5 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. port. Outlets: (1) 2 in. threaded male (pump discharge), (1) 2 in. threaded female (pump discharge), (1) 1/4 in. overflow release valve. Overall dimensions: 72 in. L x 58 in. W x 52 in. H.

Product Details
  • Stock No: DRGP068.1
  • Manufacturer: Thermal Care / Mayer
  • Serial Number: CW96928
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Thermal Care/Mayer Chilled Water Recirculation Tank- 270 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed