Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton

Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton

Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton. Model AQ1W3004. S/N 92800019801. Refrigerant: R-22. Min/Max. temperature: 30/60 F. Compressor: 30 hp. Pump motor: 10 hp, 460 V, 61.3 FLA, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. dia. pipes, (1) 3 in. dia. pipe with a 7-1/2 in. dia. flange and (4) attachment holes. Overall dimensions: 80 in. L x 34 in. W x 55 in. H.

Product Details
  • Stock No: SNBB338.45
  • Manufacturer: Thermal Care / Mayer
  • Model: AQ1W3004
  • Serial Number: 92800019801
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed