Thermal Care/Mayer Water Cooled Chiller Package - 40 Ton

Thermal Care/Mayer Water Cooled Chiller Package - 40 Ton

Thermal Care/Mayer Water Cooled Chiller Package - 40 Ton. Model: 5WNX, S/N: YT12016. Refrigerant: R-22. Carlyle Compressor- 40 hp, Model: 5H46-149, S/N: 2486J01835. Compressor motor: Allis-Chalmers, 40 hp, 1760 rpm, 230/460 V, 93/46.5 amps, 60 Hz, 3 phase. Final speed after pulley: 1173 rpm. Water reservoir tank: 130 gallon. Water cooled condensor. Inlet: 4 in. flanged. (4) Outlets: 4 in., 6-1/2 in. flanged, 3 in. threaded, 1-1/2 in. threaded. Overall dimensions: 167 in. L x 60 in. W x 79 in. H.
Product Details
  • Stock No: ACEU72
  • Manufacturer: Thermal Care / Mayer
  • Serial Number: 51-307-921-681
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Thermal Care/Mayer Water Cooled Chiller Package - 40 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed