Thermal Care/Mayer Water Recirculation System- 700 Gallon

Thermal Care/Mayer Water Recirculation System- 700 Gallon

Thermal Care/Mayer Water Recirculation System- 700 Gallon. Model: FTS-60X. S/N: TS26128. Inside dimensions: 70 in. L x 49 in. W x 48 in. H. Thermal Care/Mayer Centrifugal Pump. Dayton Motor, 10 hp, 3495 rpm, 208-230/460 V, 27.6-24.4/12.2 amps, 60 Hz, 3 phase. Electrical requirements: 460 V, 60 Hz, 3 phase. Inlets (2) 4 in. dia. PVC pipes. Outlets: (1) 3 in. dia. PVC pipe, (2) 3/4 in. dia. make-up port. Overall dimensions: 95 in. L x 94 in. W x 63 in. H.

Product Details
  • Stock No: DRGP028.8
  • Manufacturer: Thermal Care / Mayer
  • Model: FTS-60X
  • Serial Number: TS26128
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Thermal Care/Mayer Water Recirculation System- 700 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed