Thermalcare/Mayer Chill Water Tank and Circulating Pumps

Thermalcare/Mayer Chill Water Tank and Circulating Pumps

Thermal Care/Mayer Chill Water Tank and Circulating Pumps. Model PT1800Z, S/N TK-62652. Fla 168, 460 V, 3 phase, 60 Hz . Tank dimensions: 8 ft. L x 6 ft. W x 6 ft. H. Process Pumps: (4) 25 hp, recirculating pumps, 4 in. inlet and outlet, have valves connected to 6 in. vitaulic header. Magnelek-M Century Pump Motor: (2) 20 hp, Frame S256G, 1,740 rpm, 230/460 V, 3 phase, 60 Hz. Centrifugal pumps/recirculating pumps: inlet/outlet 6 in. flanged, connected to vitaulic header.
Product Details
  • Stock No: ACEU67
  • Manufacturer: Thermal Care / Mayer
  • Model: PT1800Z
  • Serial Number: TK-62652
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Thermalcare/Mayer Chill Water Tank and Circulating Pumps
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed