- Product Details
Thermatech LTD Horizontal Ammonia Surge Drum (16in X 46in. 50 Gallons)
Thermatech LTD Horizontal Surge Drum. National Board: 2409. Serial No: 02-175. Year Built: 2002. MAWP: 250 PSI @ 400 F. MDMT: -20 F @ 250 PSI. Certified by Thermatech LTD.
Product Details
- Stock No: ARS05
- Manufacturer: Thermatech LTD
- Serial Number: 02-175
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 52
- Width (Inches): 22
- Height (Inches): 26
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























