Thermo King Corporation Electric/Diesel Refrigerated Box

Thermo King Corporation Electric/Diesel Refrigerated Box

Thermo King Corporation Electric/Diesel Refrigerated Box. Inside dimensions: 20 ft. L x 7 ft. 4 in. W x 7 ft. 6 in. H. 1990 Thermo King Refrigeration Unit, Model: KD II-50, S/N: 0813124585, refrigerant: R-12, R-502, power supply: 230 V, 60 Hz, 3 phase. Thermo King Diesel Engine, Model: TK3.66, S/N: K23702, displacement: 40 cu. in. (0.658 L), compressor run time: 8,596 hrs. Thermo King Electric Motor, 5 and 4.2 hp, 1750/1450 rpm, 230/460-220/380 V, 14.4/7.2-12.7/7.3 amps, 60/50 Hz, 3 phase. Todco Overhead Truck Door. Inlets: (1) 7 ft. 6 in. L x 7 ft. 4 in. W (rear access door). Outlets: (1) 6 ft. 8 in. L x 3 ft. 4 in. W (passenger access door). Overall dimensions: 23 ft. 3 in. L x 8 ft. W x 9 ft. 3 in. H.(ACN507).

Product Details
  • Stock No: ATGP009.50
  • Manufacturer: Thermo King
  • Model: KD II-50
  • Serial Number: 813124585
Cooler Details
  • Included Refrigeration Equipment Description: Thermo King Refrigeration Unit, Model: KD II-50, S/N: 0813124585, refrigerant: R-12, R-502, power supply: 230 V, 60 Hz, 3 phase.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Thermo King
  • Motor Horsepower(HP): 5/4.2
  • Motor RPM: 1750/1450
  • Motor Voltage: 230/460-220/380
  • Motor Amps: 14.4/7.2-12.7/7.3
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 279
  • Width (Inches): 96
  • Height (Inches): 111
  • ACN: 507
Additional Product Details
  • Year of Manufacture: 1990
Thermo King Corporation Electric/Diesel Refrigerated Box
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed