Thermosafe Plastic Cooler - 4 cu. ft.

Thermosafe Plastic Cooler - 4 cu. ft.

Thermosafe Plastic Cooler. Model: HR04P. Chest style durable transporter for temperature sensitive products. Internal capacity: 4 cubic feet. Made for dry ice, frozen foods, dairy, etc. FDA-approved polyethylene construction with urethane insulation. Tare Weight: 47 lbs. Recommended payload: 275 lbs. Internal dimensions: 22 in. L x 12 in. W x 26 in H. External dimensions: 26 in. L x 16 in. W x 33 in. H. (ACN4a / H10)

Product Details
  • Stock No: SSND013.3-01
  • Manufacturer: Not Specified
  • Model: HR04P
Tank Details
  • Tank Materials of Construction: Plastic
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 16
  • Height (Inches): 33
  • ACN: 4a
Additional Product Details
Thermosafe Plastic Cooler - 4 cu. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed