Thiele Technologies Bemis Case Erector

Thiele Technologies Bemis Case Erector

Thiele Technologies Bemis Case Erector. Model VV12BH8D. S/N 733. Overall dimensions 102 in. L x 76 in. W x 75 in. H.

Product Details
  • Stock No: ANSA009.
  • Manufacturer: Thiele Technologies
  • Model: VV12BH8D
  • Serial Number: 733
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 102
  • Width (Inches): 76
  • Height (Inches): 75
Additional Product Details
Thiele Technologies Bemis Case Erector
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed