Thomas Vacuum Pump (0.16 HP)

Thomas Vacuum Pump (0.16 HP)

Thomas Vacuum System. Part No. 980216, Model TA-2101. Thomas Motor. 1/6 hp, 1,725/1,450 rpm, 50/60 Hz, 3.3/4.1 amps, 120 volt. Part: 8-140969-03. S/N BX4-22. Inside dimensions 11 in. diameter, 11 1/2 in. H with removable lid. Overall dimensions: 18 in. W, 24 in. L, 19-½ in. H.

Product Details
  • Stock No: HDNP657.1
  • Manufacturer: Thomas
Pump Details
  • Pump Type: Vacuum
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Thomas Motors
  • Motor Horsepower(HP): 0.16
  • Motor RPM: 1725/1450
  • Motor Voltage: 120
  • Motor Amps: 3.3/4.1
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 24
  • Height (Inches): 19.5
Additional Product Details
Thomas Vacuum Pump (0.16 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed