Thrush 1-1/4 X 7 HPFE300 Centrifugal Pump (3 HP, 45 GPM Max)

Thrush 1-1/4 X 7 HPFE300 Centrifugal Pump (3 HP, 45 GPM Max)

Thrush End Suction Centrifugal Pump. Model: 1-1/4 x 7 HPFE300. Serial No: 225962. GPM: 45. HD-FT: 110. Impeller Dia: 5.625. Code: C-02. Max Working Temperature: 250 F. Working Pressure: 175 PSI.
Product Details
  • Stock No: GENF142
  • Manufacturer: Thrush
  • Model: 1-1/4 X 7 HPFE300
  • Serial Number: 225962
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 3,450
  • Motor Voltage: 230/460
  • Motor Amps: 12.2/6.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 12
  • Height (Inches): 18
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Thrush 1-1/4 X 7 HPFE300 Centrifugal Pump (3 HP, 45 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed