Timing Screw

Timing Screw

Schering Corp Timing Screw. Ref. No. 203W3LTH. Dwg: 203-CP-12A. Shaft diameter: 3/4 in. Pitch: 3 in. Overall dimensions: 3 in. dia. x 2 ft. 6 in. L.

Product Details
  • Stock No: DPPE5135D.-04
  • Manufacturer: Schering Corp.
Filler & Capper Details
  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 3
Additional Product Details
Timing Screw
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed