Timing Screw

Timing Screw

T. Timing Screw. Shaft diameter: 1/2 in. Pitch: 2-1/2 in. Overall dimensions: 3 in. dia. x 3 ft. 6 in. L. U. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 2 in. dia. x 3 ft. L. V. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2-1/2 in. Overall dimensions: 2-1/2 in. dia. x 3 ft. L. with T. Timing Screw. Shaft diameter: 1/2 in. Pitch: 2-1/2 in. Overall dimensions: 3 in. dia. x 3 ft. 6 in. L. U. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 2 in. dia. x 3 ft. L.
Product Details
  • Stock No: DPPE5135E.
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 3
Additional Product Details
Timing Screw
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed