Timing Screw

Timing Screw

Timing Screw. Shaft diameter: 2 in. Screw dimensions: 4-1/2 in. dia. x 4 ft. 1/4 in. L. Overall dimensions: 4-1/2 in. dia. x 4 ft. 3-1/2 in. L.

Product Details
  • Stock No: SLSP016.a-01
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 51.5
  • Width (Inches): 4.5
Additional Product Details
Timing Screw
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed