Timken Belts XPB2800 Heavy Duty V-Belt

Timken Belts XPB2800 Heavy Duty V-Belt

Timken Belts XPB2800 Cogged Heavy Duty V-Belt. Part No: XPB2800. 17mm W Top. 2800 mm L Outside, 13 mm thick.
Product Details
  • Stock No: HSFD99
  • Manufacturer: Timken
  • Model: XPB2800
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 4
Additional Product Details
  • Spec Sheet Available: Yes
Timken Belts XPB2800 Heavy Duty V-Belt

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed