Toledo Floor Scale- 200 lbs

Toledo Floor Scale- 200 lbs

Toledo Floor Scale- 200 lbs. Model: 2181. S/N: 538507. Factory No. 2181-005. Overall dimensions: 40 in. L x 24-1/2 in. W x 69 in. H.

Product Details
  • Stock No: SNSL025.
  • Manufacturer: Toledo Masstron
  • Model: 2181
  • Serial Number: 538507
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toledo Floor Scale- 200 lbs
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed